Graybar Vendor Armored Cable, Aluminum, PVC Jacket | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Graybar Vendor - Armored Cable, Aluminum, PVC Jacket
+ / - Hover over image to Zoom
Other Views

    Armored Cable, Aluminum, PVC Jacket

    Manufacturer: Graybar Vendor
         

    Armored cable has a PVC jacket, aluminum armor and copper conductor. PVC jacket is flame retardant and sunlight resistant.

    Applications for aluminum armored cable with PVC jacket:
    • Direct burial applications, installation in concrete and where exposed to cinder fills, strong chlorides, caustic alkalis, or vapors of chlorine or of hydrochloric acids.
    • Branch, feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildings.
    • Power, lighting, control, and signal circuits.
    • Fished or embedded in plaster.
    • Concealed or exposed installations.
    • Places of Assembly per NEC 518.4 and theaters per NEC 520.5.
    • As aerial cable on a messenger.
    • Installation in cable tray and approved raceways.
    • Under raised floors for information technology equipment conductors and cables.
    • Class I Div. 2, Class II Div 2, & Class III Div. 1 Hazardous Locations.
    • Manufacturer Graybar Vendor
    • Type Armored Cable
    • Jacket Material PVC
    • Voltage 600V
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Conductor Size
    Length
    No. of Conductors
    Solid/Stranded
    Wire Colors
    Armor
    Conductor Material
    Price
    JMC ALUM 12/3 250CL
    99879852
    12 AWG
    250 ft. Coil
    3
    Solid
    Black, White and Red
    Aluminum
    Copper
    $487.40250 Ft / Coil
    SKU
    99879852
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    No. of Conductors
    3
    Solid/Stranded
    Solid
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $487.40250 Ft / Coil
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JMC ALUM 12/2 1000R
    99892166
    12 AWG
    1000 ft. Reel
    2
    Solid
    Black and White
    Aluminum
    Copper
    $1233.181000 Ft / Reel
    SKU
    99892166
    Conductor Size
    12 AWG
    Length
    1000 ft. Reel
    No. of Conductors
    2
    Solid/Stranded
    Solid
    Wire Colors
    Black and White
    Armor
    Aluminum
    Conductor Material
    Copper
    $1233.181000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JMC ALUM 12/3 1000R
    99892165
    12 AWG
    1000 ft. Reel
    3
    Solid
    Black, White and Red
    Aluminum
    Copper
    $1849.621000 Ft / Reel
    SKU
    99892165
    Conductor Size
    12 AWG
    Length
    1000 ft. Reel
    No. of Conductors
    3
    Solid/Stranded
    Solid
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $1849.621000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JMC ALUM 12/2 250CL
    99879851
    12 AWG
    250 ft. Coil
    2
    Solid
    Black and White
    Aluminum
    Copper
    $331.81250 Ft / Coil
    SKU
    99879851
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    No. of Conductors
    2
    Solid/Stranded
    Solid
    Wire Colors
    Black and White
    Armor
    Aluminum
    Conductor Material
    Copper
    $331.81250 Ft / Coil
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JMC ALUM 10/2 1000R
    22049446
    10 AWG
    1000 ft. Reel
    2
    Solid
    Black and White
    Aluminum
    Copper
    $1687.301000 Ft / Reel
    SKU
    22049446
    Conductor Size
    10 AWG
    Length
    1000 ft. Reel
    No. of Conductors
    2
    Solid/Stranded
    Solid
    Wire Colors
    Black and White
    Armor
    Aluminum
    Conductor Material
    Copper
    $1687.301000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JMC ALUM 10/3 1000R
    22049447
    10 AWG
    1000 ft. Reel
    3
    Solid
    Black, White and Red
    Aluminum
    Copper
    $2541.101000 Ft / Reel
    SKU
    22049447
    Conductor Size
    10 AWG
    Length
    1000 ft. Reel
    No. of Conductors
    3
    Solid/Stranded
    Solid
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $2541.101000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JMC ALUM 10/3 250CL
    22050307
    10 AWG
    250 ft. Coil
    3
    Solid
    Black, White and Red
    Aluminum
    Copper
    $662.62250 Ft / Coil
    SKU
    22050307
    Conductor Size
    10 AWG
    Length
    250 ft. Coil
    No. of Conductors
    3
    Solid/Stranded
    Solid
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $662.62250 Ft / Coil
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JMC ALUM 12/3-STR 250CL
    22050311
    12 AWG
    250 ft. Coil
    3
    Stranded
    Black, White and Red
    Aluminum
    Copper
    $446.95250 Ft / Coil
    SKU
    22050311
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    No. of Conductors
    3
    Solid/Stranded
    Stranded
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $446.95250 Ft / Coil
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JMC ALUM 10/2 250CL
    22050306
    10 AWG
    250 ft. Coil
    2
    Solid
    Black and White
    Aluminum
    Copper
    $574.39250 Ft / Coil
    SKU
    22050306
    Conductor Size
    10 AWG
    Length
    250 ft. Coil
    No. of Conductors
    2
    Solid/Stranded
    Solid
    Wire Colors
    Black and White
    Armor
    Aluminum
    Conductor Material
    Copper
    $574.39250 Ft / Coil
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JMC ALUM 12/2-STR 1000R
    22050310
    12 AWG
    1000 ft. Reel
    2
    Stranded
    Black and White
    Aluminum
    Copper
    Call for Pricing
    SKU
    22050310
    Conductor Size
    12 AWG
    Length
    1000 ft. Reel
    No. of Conductors
    2
    Solid/Stranded
    Stranded
    Wire Colors
    Black and White
    Armor
    Aluminum
    Conductor Material
    Copper
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JMC ALUM 12/2-STR 250CL
    22050309
    12 AWG
    250 ft. Coil
    2
    Stranded
    Black and White
    Aluminum
    Copper
    $416.34250 Ft / Coil
    SKU
    22050309
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    No. of Conductors
    2
    Solid/Stranded
    Stranded
    Wire Colors
    Black and White
    Armor
    Aluminum
    Conductor Material
    Copper
    $416.34250 Ft / Coil
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JMC ALUM 12/4 250FT CL
    93176755
    12 AWG
    250 ft. Coil
    4
    Solid
    Black, White, Red and Blue
    Aluminum
    Copper
    $500.71250 Ft / Coil
    SKU
    93176755
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    No. of Conductors
    4
    Solid/Stranded
    Solid
    Wire Colors
    Black, White, Red and Blue
    Armor
    Aluminum
    Conductor Material
    Copper
    $500.71250 Ft / Coil
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock