Cementex Double Insulated Socket | Graybar Store
Cementex - Double Insulated Socket
+ / - Hover over image to Zoom
Other Views

    Double Insulated Socket

    Manufacturer: Cementex
         

    Double insulated sockets are tested to 10,000V AC and rated for 1000V AC working on live parts.

    • Manufacturer Cementex
    • Type Deep Wall
    • Materials Double Insulated
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Drive Size
    Hex Size (Inches)
    No. of Points
    Price
    IS38-12L
    97272671
    3/8 in.
    3/8 in.
    12
    $40.89 / EA
    SKU
    97272671
    Drive Size
    3/8 in.
    Hex Size (Inches)
    3/8 in.
    No. of Points
    12
    $40.89 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IS38-16L
    22005725
    3/8 in.
    1/2 in.
    12
    $40.89 / EA
    SKU
    22005725
    Drive Size
    3/8 in.
    Hex Size (Inches)
    1/2 in.
    No. of Points
    12
    $40.89 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IS38-14L
    22005723
    3/8 in.
    7/16 in.
    12
    $40.89 / EA
    SKU
    22005723
    Drive Size
    3/8 in.
    Hex Size (Inches)
    7/16 in.
    No. of Points
    12
    $40.89 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IS38-24L
    22007373
    3/8 in.
    3/4 in.
    12
    $44.20 / EA
    SKU
    22007373
    Drive Size
    3/8 in.
    Hex Size (Inches)
    3/4 in.
    No. of Points
    12
    $44.20 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IS38-18L
    22005727
    3/8 in.
    9/16 in.
    12
    $40.89 / EA
    SKU
    22005727
    Drive Size
    3/8 in.
    Hex Size (Inches)
    9/16 in.
    No. of Points
    12
    $40.89 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IS38-26L
    22007375
    3/8 in.
    13/16 in.
    12
    $44.20 / EA
    SKU
    22007375
    Drive Size
    3/8 in.
    Hex Size (Inches)
    13/16 in.
    No. of Points
    12
    $44.20 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IS38-20L 6PT
    25522808
    3/8 in.
    5/8 in.
    6
    $39.69 / EA
    SKU
    25522808
    Drive Size
    3/8 in.
    Hex Size (Inches)
    5/8 in.
    No. of Points
    6
    $39.69 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IS38-22L
    22007371
    3/8 in.
    11/16 in.
    12
    $40.89 / EA
    SKU
    22007371
    Drive Size
    3/8 in.
    Hex Size (Inches)
    11/16 in.
    No. of Points
    12
    $40.89 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IS38-12L 6PT
    25523880
    3/8 in.
    3/8 in.
    6
    $40.89 / EA
    SKU
    25523880
    Drive Size
    3/8 in.
    Hex Size (Inches)
    3/8 in.
    No. of Points
    6
    $40.89 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock