Square D (Schneider Electric) QO220SWN QO Miniature Circuit Breaker, Switch Neutral, Common Trip, 10kA, 120 Vac, 2-Pole, 20A | Graybar Store
     
Square D (Schneider Electric) - QO Miniature Circuit Breaker, Switch Neutral, Common Trip, 10kA, 120 Vac, 2-Pole, 20A - QO220SWN
+ / - Hover over image to Zoom
Other Views

    QO Miniature Circuit Breaker, Switch Neutral, Common Trip, 10kA, 120 Vac, 2-Pole, 20A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO220SWN
    SKU: 88242784
    $102.88
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:10kA
    Mounting Type:Plug On Mount
    Pole:2-Pole
    Additional Features:Switch Neutral Common Trip
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO220SWN
    • Voltage (Volts) 120V
    • UNSPSC 39121603
    • Additional Features Switch Neutral Common Trip
    • Amps 20A
    • Interrupting Rating 10kA
    • Mounting Type Plug On Mount
    • Pole 2-Pole
    • SKU Spec Sheet
      QO220SWN Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Plug-in 20A, 120 Vac, 2-pole switch neutral common trip QO miniature circuit breaker. Interrupting rating 10kA.
    QO™ miniature circuit breakers are plug-in products for use in QO load centers, NQOD panelboards, NQOD OEM interiors or Speed-D™ switchboard distribution panels. UL Listed as HACR type for use with air conditioning, heating and refrigeration equipment having motor group combinations and marked for use with HACR type circuit breakers. Switch neutral common trip 2008 NEC® 514.11