Square D (Schneider Electric) QO140M200EP QO™ 200A 120/240V 1 Phase 40 Space Service Upgrade Main Breaker Load Center With Removable End Walls, 40 Single Pole | Graybar Store
     
Square D (Schneider Electric) - QO™ 200A 120/240V 1 Phase 40 Space Service Upgrade Main Breaker Load Center With Removable End Walls, 40 Single Pole - QO140M200EP
+ / - Hover over image to Zoom
Other Views

    QO™ 200A 120/240V 1 Phase 40 Space Service Upgrade Main Breaker Load Center With Removable End Walls, 40 Single Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO140M200EP
    SKU: 25193065
    $565.88
    Checking Pricing
         
    Phase:1-Phase
    Voltage (Volts):120/240V
    Amps:200A
    Maximum Single Pole Circuits:40
    Maximum Tandem Circuits:0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO140M200EP
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • UNSPSC 39121101
    • Amps 200A
    Product Overview:
    QO™ 200A 120/240V 1 phase 40 space service upgrade load center with factory installed main breaker and removable end walls. Max. single pole circuits 40.