Marley Electric and Heating QMKC25126W Heater, Navajo White, 4.2 A, 2.6 ft L, 120 V, 500 W | Graybar Store
     
Marley Electric and Heating - Heater, Navajo White, 4.2 A, 2.6 ft L, 120 V, 500 W - QMKC25126W
+ / - Hover over image to Zoom
Other Views

    Heater, Navajo White, 4.2 A, 2.6 ft L, 120 V, 500 W

    Manufacturer: Marley Electric and Heating
    Manufacturer #: QMKC25126W
    SKU: 96012696
    $184.44
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Built-In Wire-Way, Chimney-Fin Element Designed for Maximum Air Circulation, High Temperature Safety Limit
    Amperage:4.2 A
    Length:2.6 ft.
    Voltage Rating:120 V
    Watts:500 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # QMKC25126W
    • Amperage 4.2 A
    • UNSPSC 40101814
    • Additional Features Built-In Wire-Way, Chimney-Fin Element Designed for Maximum Air Circulation, High Temperature Safety Limit
    • Finish Navajo White Finish
    • Length 2.6 ft.
    • Watts 500 W
    • Voltage Rating 120 V
    Product Overview:
    Heater, Navajo White, Built-In Wire-Way, Chimney-Fin Element Designed for Maximum Air Circulation