Square D (Schneider Electric) QMJ365 Switch, Fusible, QMJ, Single Throw, 400A, 600V, 3-Pole, Panel/Surface-Mount, 200000A IR, Steel | Graybar Store
     
Square D (Schneider Electric) - Switch, Fusible, QMJ, Single Throw, 400A, 600V, 3-Pole, Panel/Surface-Mount, 200000A IR, Steel - QMJ365
+ / - Hover over image to Zoom
Other Views

    Switch, Fusible, QMJ, Single Throw, 400A, 600V, 3-Pole, Panel/Surface-Mount, 200000A IR, Steel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QMJ365
    SKU: 95042136
    $7,913.76
    Checking Pricing
         
    Amps:400A
    Pole:3-Pole
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QMJ365
    • Voltage (Volts) 600V
    • UNSPSC 39121111
    • Amps 400A
    Product Overview:
    Square D,SWITCH, FUSIBLE QMJ 600V 400A 3P,200000 AIR,3-Pole,400A,600VAC,Branch Switch,Fusible Disconnect,Panel/Surface Mount,Single Throw,UL Listed
    Panel/Surface Mount; Short Circuit Rating 200000 AIR