Square D (Schneider Electric) QMB363T QMB Fusible Switch, Steel, 3-Pole, 100A, 600V | Graybar Store
     
Square D (Schneider Electric) - QMB Fusible Switch, Steel, 3-Pole, 100A, 600V - QMB363T
+ / - Hover over image to Zoom
Other Views

    QMB Fusible Switch, Steel, 3-Pole, 100A, 600V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QMB363T
    SKU: 88242573
    $3,987.63
    Checking Pricing
         
    Quick Order:Y
    Amps:100A
    Number of Poles:3-Pole
    Voltage Rating:600V
    Voltage (Volts):600V
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QMB363T
    • Voltage (Volts) 600V
    • UNSPSC 39121112
    • Amps 100A
    • Pole 3-Pole
    • Voltage Rating 600V
    • SKU Spec Sheet
      QMB363T Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    Product Overview:
    Square D QMB Fusible Switch, Surface Mount, Steel, Twin, 600V, 100A, 3-Pole