Square D (Schneider Electric) QMB363HW Switch, Fusible, QMB, 100A, 600V, 3-Pole, Panel/Surface-Mount, 200000A IR, Steel | Graybar Store
     
Square D (Schneider Electric) - Switch, Fusible, QMB, 100A, 600V, 3-Pole, Panel/Surface-Mount, 200000A IR, Steel - QMB363HW
+ / - Hover over image to Zoom
Other Views

    Switch, Fusible, QMB, 100A, 600V, 3-Pole, Panel/Surface-Mount, 200000A IR, Steel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QMB363HW
    SKU: 90058729
    $2,174.53
    Checking Pricing
         
    Amps:100A
    Pole:3-Pole
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QMB363HW
    • Voltage (Volts) 600V
    • UNSPSC 39121112
    • Amps 100A
    Product Overview:
    Square D,SWITCH, FUSIBLE QMB 600V 100A 3P,100A,200000 AIR,3-Pole,600VAC,Fusible Disconnect,Panel/Surface Mount,QMB,Steel,UL Listed,fuse-switch disconnector
    Panel/Surface Mount; Short Circuit Rating 200000 AIR