Square D (Schneider Electric) QMB325W Switch, Fusible, QMB, 400A, 240V, 3-Pole, Panel/Surface-Mount, 200000A IR, Steel | Graybar Store
     
Square D (Schneider Electric) - Switch, Fusible, QMB, 400A, 240V, 3-Pole, Panel/Surface-Mount, 200000A IR, Steel - QMB325W
+ / - Hover over image to Zoom
Other Views

    Switch, Fusible, QMB, 400A, 240V, 3-Pole, Panel/Surface-Mount, 200000A IR, Steel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QMB325W
    SKU: 88242563
    $6,390.07
    Checking Pricing
         
    Amps:400A
    Pole:3-Pole
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QMB325W
    • Voltage (Volts) 240V
    • UNSPSC 39121112
    • Amps 400A
    Product Overview:
    Square D,SWITCH FUSIBLE QMB 240V 400A 3P,200000 AIR,240VAC,3-Pole,400A,Fusible Disconnect,Panel/Surface Mount,QMB,Steel,UL Listed,fuse-switch disconnector
    Panel/Surface Mount; Short Circuit Rating 200000 AIR