Hubbell Lighting QL-1505 Quartzliter®, Floodlight, Incandescent, 1000W, 1500W, 120Vac, 240Vac,Knuckle, 2000, Grey | Graybar Store
     
Hubbell Lighting - Quartzliter®, Floodlight, Incandescent, 1000W, 1500W, 120Vac, 240Vac,Knuckle, 2000, Grey - QL-1505
+ / - Hover over image to Zoom
Other Views

    Quartzliter®, Floodlight, Incandescent, 1000W, 1500W, 120Vac, 240Vac,Knuckle, 2000, Grey

    Manufacturer: Hubbell Lighting
    Manufacturer #: QL-1505
    SKU: 88125421
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:1000 W, 1500 W
    Voltage Rating:120 V ac, 240 V ac
    Mounting Type:Knuckle
    Lamp Life (hours):2000
    Housing Color:Grey
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # QL-1505
    • Housing Color Grey
    • UNSPSC 39111611
    • Additional Features Suitable for Wet Locations
    • Brand Quartzliter®
    • Lamp Life (hours) 2000
    • Lamp Type Incandescent
    • Mounting Type Knuckle
    • Wattage 1000 W, 1500 W
    • Voltage Rating 120 V ac, 240 V ac
    • ECCN EAR99
    Product Overview:
    Quartzliter QL Quartz Floodlights - Top of the Line QL Series
    Die cast housing and door with stainless steel top latch access. Powder paint finish provides lasting appearance and helps dissapate internal heat;High temperature lens, silicone gasket, tool-free stainless latch entry;Large 1/2 swivel knuckle provides versatile aiming;QL produces a wide uniform beam with true color rendering;Lamps are ordered separately or supplied by others