GE Lighting QH1600T3/CL/7 Halogen Lamps, T3, Recessed Single Contact Pin/Plug-In Base, 2400K, 12 per Package, 22691, 1600W, 240V, 5000 Rated Life Hrs. | Graybar Store
     
GE Lighting - Halogen Lamps, T3, Recessed Single Contact Pin/Plug-In Base, 2400K, 12 per Package, 22691, 1600W, 240V, 5000 Rated Life Hrs. - QH1600T3/CL/7
+ / - Hover over image to Zoom
Other Views

    Halogen Lamps, T3, Recessed Single Contact Pin/Plug-In Base, 2400K, 12 per Package, 22691, 1600W, 240V, 5000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: QH1600T3/CL/7
    SKU: 88112410
    $37.64
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2400
    Packaging:12 per Package
    Alternate Manufacturer Part No.:22691
    Wattage:1600 W
    Voltage Rating:240 V
    Rated Life (Hour):5000
    Overall Length:30.6 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # QH1600T3/CL/7
    • UNSPSC 39101601
    • Alternate Manufacturer Part No. 22691
    • Base Type Recessed Single Contact Pin/Plug-In
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2400
    • Overall Length 30.6 in
    • Rated Life (Hour) 5000
    • Wattage 1600 W
    • Packaging 12 per Package
    • Voltage Rating 240 V
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    QH1600T3/CL/7 GE Quartzline® T3 - Heat Lamp