GE Lighting QH1000T3/CL-230 Halogen Lamps, T3, Pin/Plug-In Base, 2400K, 12 per Package, 22357, 1000W, 240V, 5000 Rated Life Hrs., 18.2 in | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
GE Lighting - Halogen Lamps, T3, Pin/Plug-In Base, 2400K, 12 per Package, 22357, 1000W, 240V, 5000 Rated Life Hrs., 18.2 in - QH1000T3/CL-230
+ / - Hover over image to Zoom
Other Views

    Halogen Lamps, T3, Pin/Plug-In Base, 2400K, 12 per Package, 22357, 1000W, 240V, 5000 Rated Life Hrs., 18.2 in

    Manufacturer: GE Lighting
    Manufacturer #: QH1000T3/CL-230
    SKU: 88112401
    $68.97
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2400
    Packaging:12 per Package
    Alternate Manufacturer Part No.:22357
    Wattage:1000 W
    Voltage Rating:240V
    Rated Life (Hour):5000
    Overall Length:18.2 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # QH1000T3/CL-230
    • UNSPSC 39101601
    • Alternate Manufacturer Part No. 22357
    • Base Type Pin/Plug-In
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2400
    • Overall Length 18.2 in
    • Rated Life (Hour) 5000
    • Wattage 1000 W
    • Packaging 12 per Package
    • Voltage Rating 240V
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    TU QH1000T3/CL MIH GE Quartzline® T3 - Heat Lamp