Square D (Schneider Electric) QGP22070TM Molded Case Circuit Breaker, 70A, 240V | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 70A, 240V - QGP22070TM
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 70A, 240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QGP22070TM
    SKU: 25473752
    $2,123.89
    Checking Pricing
         
    Amps:70A
    Interrupting Rating:240 V AC,65 KA 240 V AC
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QGP22070TM
    • Voltage (Volts) 240 V AC
    • UNSPSC 39121616
    • Amps 70A
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 240V 70A