Square D (Schneider Electric) QGL32250 Molded Case Circuit Breaker, 250A, 240V, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 250A, 240V, Unit Mount - QGL32250
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 250A, 240V, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QGL32250
    SKU: 22066029
    $2,741.45
    Checking Pricing
         
    Amps:250A
    Interrupting Rating:240 V AC,65 KA 240 V AC
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QGL32250
    • Voltage (Volts) 240 V AC
    • UNSPSC 39121616
    • Amps 250A
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 240V 250A,1200 A,2400 A,250 A,240 V AC,240 V AC,65 kA 240 V AC,250 A,G,circuit breaker,unit mount