Lithonia Lighting QFC120 12/3G11 M10 FixtureWhip, 13 ft. Cord | Graybar Store
     
Lithonia Lighting - FixtureWhip, 13 ft. Cord - QFC120 12/3G11 M10
+ / - Hover over image to Zoom
Other Views

    FixtureWhip, 13 ft. Cord

    Manufacturer: Lithonia Lighting
    Manufacturer #: QFC120 12/3G11 M10
    SKU: 99567518
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Cord Length (Feet):13 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # QFC120 12/3G11 M10
    • UNSPSC 39111826
    • Cord Length (Feet) 13 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fixture Whip, 13 ft