C Enterprises QER5R5-6I Copper Patch Cables, Grey, RJ-45, Cat 5e | Graybar Store
     
C Enterprises - Copper Patch Cables, Grey, RJ-45, Cat 5e - QER5R5-6I
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, Grey, RJ-45, Cat 5e

    Manufacturer: C Enterprises
    Manufacturer #: QER5R5-6I
    SKU: 25307594
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Grey
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # QER5R5-6I
    • Color Grey
    • Connectors RJ-45
    • Shielding Non Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    • UNSPSC 43223303
    • Mounting Plug-In Mount
    • Wiring Configuration T568B
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 568B, Grey, Non Shielded, RJ-45