Square D (Schneider Electric) QDP32125TM Molded Case Circuit Breaker, 125A, 240V, 3-Pole, Q-Frame, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 125A, 240V, 3-Pole, Q-Frame, Thermal Magnetic - QDP32125TM
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 125A, 240V, 3-Pole, Q-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QDP32125TM
    SKU: 22091341
    $1,590.26
    Checking Pricing
         
    Amps:125A
    Interrupting Rating:240 V AC,25 KA 240 V AC
    Pole:3P
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QDP32125TM
    • Voltage (Volts) 240 V AC
    • UNSPSC 39121616
    • Amps 125A
    • Interrupting Rating 240 V AC,25 KA 240 V AC
    • Pole 3P
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 240V 125A,125 A,240 V AC,3P,Circuit Breaker,Metering breakers,Q-Frame,QO,Thermal Magnetic,UL Listed
    UL Listed