Square D (Schneider Electric) QDL22250 PowerPact Molded Case Circuit Breaker, 250A, 240V, 2-Pole, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - PowerPact Molded Case Circuit Breaker, 250A, 240V, 2-Pole, Unit Mount - QDL22250
+ / - Hover over image to Zoom
Other Views

    PowerPact Molded Case Circuit Breaker, 250A, 240V, 2-Pole, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QDL22250
    SKU: 22065996
    $2,327.05
    Checking Pricing
         
    Amps:250A
    Interrupting Rating:240 V AC,25 KA 240 V AC
    Pole:2P
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QDL22250
    • Voltage (Volts) 240 V AC
    • UNSPSC 39121616
    • Amps 250A
    • Interrupting Rating 240 V AC,25 KA 240 V AC
    • Pole 2P
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 240V 250A,1200 A,2400 A,250 A,240 V AC,240 V AC,25 kA 240 V AC,250 A,2P,D,PowerPact,UL, CSA, IEC,circuit breaker,lugs,unit mount
    UL, CSA, IEC