C Enterprises QCRSRSYCBSWZA-7F Copper Patch Cables, 7 ft., Yellow, RJ-45, Cat 6 | Graybar Store
     
C Enterprises - Copper Patch Cables, 7 ft., Yellow, RJ-45, Cat 6 - QCRSRSYCBSWZA-7F
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Yellow, RJ-45, Cat 6

    Manufacturer: C Enterprises
    Manufacturer #: QCRSRSYCBSWZA-7F
    SKU: 25900440
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Shielding:Non Shielded
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # QCRSRSYCBSWZA-7F
    • Color Yellow
    • Shielding Non Shielded
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 7 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 568B, 7 ft, Yellow, Non Shielded, RJ-45