3M QCI 2-250 Shear Bolt In-Line Connector, 2 AWG to 250 kcmil | Graybar Store
     
3M - Shear Bolt In-Line Connector, 2 AWG to 250 kcmil - QCI 2-250
+ / - Hover over image to Zoom
Other Views

    Shear Bolt In-Line Connector, 2 AWG to 250 kcmil

    Manufacturer: 3M
    Manufacturer #: QCI 2-250
    SKU: 25380945
    $78.05
    Checking Pricing
         
    Quick Order:Y
    Wire Size:2 AWG to 250 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # QCI 2-250
    • UNSPSC 39121408
    • Wire Size 2 AWG to 250 kcmil
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Shear Bolt In-Line Connector, 2 AWG to 250 kcmil