Square D (Schneider Electric) QC816F200SL Meter Main, Ringless, 200A, 120/240V, 1-Phase, QO, Lever Bypass, NEMA 3R, OH/UG | Graybar Store
     
Square D (Schneider Electric) - Meter Main, Ringless, 200A, 120/240V, 1-Phase, QO, Lever Bypass, NEMA 3R, OH/UG - QC816F200SL
+ / - Hover over image to Zoom
Other Views

    Meter Main, Ringless, 200A, 120/240V, 1-Phase, QO, Lever Bypass, NEMA 3R, OH/UG

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QC816F200SL
    SKU: 25280870
    $1,192.23
    Checking Pricing
         
    Amps:200/200/200A
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Service Type:OH/UG
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QC816F200SL
    • Voltage (Volts) 120/240V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200/200/200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,LEVER BY-PASS QO METER-MAIN OH/UG,1 phase,120/240 V AC,200 A,Meter Mains,NEMA 3R,OH/UG,Ringless,UL