Square D (Schneider Electric) QC816F100CH Meter Main, Ringless, 100A, 120/240V, QO, OH/UG, Horn Bypass | Graybar Store
     
Square D (Schneider Electric) - Meter Main, Ringless, 100A, 120/240V, QO, OH/UG, Horn Bypass - QC816F100CH
+ / - Hover over image to Zoom
Other Views

    Meter Main, Ringless, 100A, 120/240V, QO, OH/UG, Horn Bypass

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QC816F100CH
    SKU: 97179878
    $1,586.52
    Checking Pricing
         
    Amps:100A
    Service Type:OH/UG
    Voltage (Volts):120/240VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QC816F100CH
    • Voltage (Volts) 120/240VAC
    • Type Ringless
    • UNSPSC 39121102
    • Amps 100A
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,METER MAIN RINGLESS HORN OH/UG 100A,100A,120/240 Vac,Meter Mains,OH/UG,QO,Ringless,UL Listed
    Horn Bypass