C Enterprises QC14R5GXBSM-10F Copper Patch Cables, 10 ft., Green, RJ-45, Cat 6 | Graybar Store
     
C Enterprises - Copper Patch Cables, 10 ft., Green, RJ-45, Cat 6 - QC14R5GXBSM-10F
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Green, RJ-45, Cat 6

    Manufacturer: C Enterprises
    Manufacturer #: QC14R5GXBSM-10F
    SKU: 25819898
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Length (Feet):10.0
    Color:Green
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # QC14R5GXBSM-10F
    • Color Green
    • Connectors RJ-45
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length (Feet) 10.0
    • UNSPSC 43223303
    • Mounting Plug-In Mount
    • Wiring Configuration T568B
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 568B, 10 ft, Green, Non Shielded, RJ-45