Lithonia Lighting QC120 12/3G M10 QuickFlex Converter, 120V, 12AWG, 3 Conductor and 1 Ground | Graybar Store
     
Lithonia Lighting - QuickFlex Converter, 120V, 12AWG, 3 Conductor and 1 Ground - QC120 12/3G M10
+ / - Hover over image to Zoom
Other Views

    QuickFlex Converter, 120V, 12AWG, 3 Conductor and 1 Ground

    Manufacturer: Lithonia Lighting
    Manufacturer #: QC120 12/3G M10
    SKU: 98290482
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    No. of Conductors:3
    Voltage Rating:120V
    Wire Size:12 AWG
    Brand or Series:Reloc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # QC120 12/3G M10
    • No. of Conductors 3
    • UNSPSC 39131711
    • Brand or Series Reloc
    Product Overview:
    QuickFlex Converter 120V, 12AWG, 3 Conductor and 1 Ground, SKU - 715923