Square D (Schneider Electric) QBP32200TM Molded Case Circuit Breaker, 200A, 240V, Q2M-Frame | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 200A, 240V, Q2M-Frame - QBP32200TM
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 200A, 240V, Q2M-Frame

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QBP32200TM
    SKU: 22083960
    $1,658.47
    Checking Pricing
         
    Amps:200A
    Interrupting Rating:10 KA 240 V AC,240 V AC
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QBP32200TM
    • Voltage (Volts) 240 V AC
    • UNSPSC 39121616
    • Amps 200A
    • Interrupting Rating 10 KA 240 V AC,240 V AC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 240V 200A,200 A,240 V AC,Circuit breaker,Q2M-frame,UL, CSA
    UL, CSA