Square D (Schneider Electric) QBL22200LW Molded Case Circuit Breaker, 200A, 240V | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 200A, 240V - QBL22200LW
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 200A, 240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QBL22200LW
    SKU: 22129070
    $516.03
    Checking Pricing
         
    Amps:200A
    Interrupting Rating:10 KA 240 V AC,240 V AC
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QBL22200LW
    • Voltage (Volts) 240 V AC
    • UNSPSC 39121616
    • Amps 200A
    • Interrupting Rating 10 KA 240 V AC,240 V AC
    • ECCN EAR99
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 240V 200A