Square D (Schneider Electric) QBF22150TS PowerPact Molded Case Circuit Breaker, Q-Frame, 2-Pole, 150A, 240V, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - PowerPact Molded Case Circuit Breaker, Q-Frame, 2-Pole, 150A, 240V, Unit Mount - QBF22150TS
+ / - Hover over image to Zoom
Other Views

    PowerPact Molded Case Circuit Breaker, Q-Frame, 2-Pole, 150A, 240V, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QBF22150TS
    SKU: 25866408
    $750.70
    Checking Pricing
         
    Amps:150A
    Mounting Type:Unit Mount
    Pole:2-Pole
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QBF22150TS
    • Voltage (Volts) 240V
    • UNSPSC 39121616
    • Amps 150A
    Product Overview:
    MOLDED CASE CIRCUIT BREAKER 240V 150A