GE Lighting Q75G8/SCD Halogen Lamps, T4, Bi-Pin/Plug-In Base, 2850K, Clear, 5 per Package, 97666, 75W, 120V, 900 lm Initial Lumens | Graybar Store
     
GE Lighting - Halogen Lamps, T4, Bi-Pin/Plug-In Base, 2850K, Clear, 5 per Package, 97666, 75W, 120V, 900 lm Initial Lumens - Q75G8/SCD
+ / - Hover over image to Zoom
Other Views

    Halogen Lamps, T4, Bi-Pin/Plug-In Base, 2850K, Clear, 5 per Package, 97666, 75W, 120V, 900 lm Initial Lumens

    Manufacturer: GE Lighting
    Manufacturer #: Q75G8/SCD
    SKU: 25119507
    $13.62
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2850
    Color:Clear
    Packaging:5 per Package
    Alternate Manufacturer Part No.:97666
    Wattage:75 W
    Voltage Rating:120 V
    Initial Lumens:900 lm
    Rated Life (Hour):1500
    Overall Length:7.31 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q75G8/SCD
    • Color Clear
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 97666
    • Base Type Bi-Pin/Plug-In
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2850
    • Initial Lumens 900 lm
    • Overall Length 7.31 in
    • Rated Life (Hour) 1500
    • Wattage 75 W
    • Packaging 5 per Package
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Q75G8/SCD GE halogen 75 watt T4 1-pack
    120 volts;GE halogen bulbs deliver crisp, white light. This unsurpassed light quality is ideal for adding depth, drama and interest to any room or space. Use GE halogen specialty bulbs to create a dramatic effect;Lasts 1.4 years based on 3 hours per day usage;T4 shape with 2-Pin (G8) base for use is outdoor carriage and post lights