Hoffman (nVent) Q603013PCI Qline™ Type 4X Enclosure, Screw Cover, 4.84 x 23.562 x 11.81 in. | Graybar Store
     
Hoffman (nVent) - Qline™ Type 4X Enclosure, Screw Cover, 4.84 x 23.562 x 11.81 in. - Q603013PCI
+ / - Hover over image to Zoom
Other Views

    Qline™ Type 4X Enclosure, Screw Cover, 4.84 x 23.562 x 11.81 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: Q603013PCI
    SKU: 97120231
    $171.40
    Checking Pricing
         
    Depth:11.81 in.
    Height:4.84 in.
    Width:23.62 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # Q603013PCI
    • Type QLINE#153; I, Type 4X
    • UNSPSC 39121309
    • Brand Q-Line™
    • Depth 11.81 in.
    • Height 4.84 in.
    • Materials Polycarbonate
    • Width 23.62 in.
    • SKU Spec Sheet
      Q603013PCI Spec Sheet
    • ECCN EAR99
    • Country of Origin EE - Estonia
    Product Overview:
    J Box Type 4X / Screw Cover, Bulletin Q41 (QLINE Polycarbonate and ABS Type 4X Enclosures), Size/Dims: 600x300x123mm, Material/Finish: Polycarb
    The largest-sized QLINE#153; enclosure, QLINE I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. , The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Body is impact-resistant polycarbonate for PCI series and ABS for ABI series, Opaque and clear covers are impact-resistant polycarbonate for PCI; opaque covers are ABS for ABI series, Polycarbonate and ABS material is easily punched, drilled, filed or sawed, Mounting holes molded directly under cover screws, Molded internal pads for mounting optional panels, rails and other components, Molded internal rails for mounting adjustable-depth panel kit, Screws provided for mounting optional panel, Optional extension rings are molded polycarbonate, Cover includes a molded-in hole for wire lead, Seamless foam-in-place gasket assures water-tight and dust-tight seal, Material is halogen free Screw Cover Enclosures: have easy-to-remove covers attached to body with strong, durable polyamide cross-point cover screws. Enclosures with Quick-Release Latches: have polycarbonate hinges and polyester latches with a padlock provision. Ratings Polycarbonate Enclosure, UL 508A Listed, Type 4, 4X, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, 13, File No. E61997, Enclosure flammability evaluated per UL 508A, NEMA/EEMAC Type 4, 4X, 12, 13, CSA File No. 42186: Type 4, 4X,