C Enterprises Q511R5K-10F Category 5e Cable, 24 AWG, 1 Pair, Black | Graybar Store
     
C Enterprises - Category 5e Cable, 24 AWG, 1 Pair, Black - Q511R5K-10F
+ / - Hover over image to Zoom
Other Views

    Category 5e Cable, 24 AWG, 1 Pair, Black

    Manufacturer: C Enterprises
    Manufacturer #: Q511R5K-10F
    SKU: 25718678
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:1
    Color:Black
    Cable Type:Cat 5e Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # Q511R5K-10F
    • Cable Type Cat 5e Cable
    • Color Black
    • UNSPSC 43223303
    • Gauge 24 AWG
    • No. of Pairs 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 5e Cable, Cat 5e, 24 AWG, 1, Black