GE Lighting Q50GU10FL/CD-3PK Halogen Lamps, MR16, GU10 Base, 2750K, 5 per Package, 50W, 120V, 400 lm Initial Lumens, 3000 Rated Life Hrs., 7.3 in | Graybar Store
     
GE Lighting - Halogen Lamps, MR16, GU10 Base, 2750K, 5 per Package, 50W, 120V, 400 lm Initial Lumens, 3000 Rated Life Hrs., 7.3 in - Q50GU10FL/CD-3PK
+ / - Hover over image to Zoom
Other Views

    Halogen Lamps, MR16, GU10 Base, 2750K, 5 per Package, 50W, 120V, 400 lm Initial Lumens, 3000 Rated Life Hrs., 7.3 in

    Manufacturer: GE Lighting
    Manufacturer #: Q50GU10FL/CD-3PK
    SKU: 25808592
    $13.35
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2750
    Packaging:5 per Package
    Additional Features:Edison™ halogen bulbs provide a brighter, crisper light that makes your home look its best
    Wattage:50 W
    Voltage Rating:120 V
    Initial Lumens:400 lm
    Rated Life (Hour):3000
    Overall Length:7.3 in
    CBCP:1000 cd
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q50GU10FL/CD-3PK
    • Additional Features Edison™ halogen bulbs provide a brighter, crisper light that makes your home look its best
    • Base Type GU10
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2750
    • Initial Lumens 400 lm
    • Overall Length 7.3 in
    • Rated Life (Hour) 3000
    • Wattage 50 W
    • Packaging 5 per Package
    • Voltage Rating 120 V
    • CBCP 1000 cd
    • ECCN EAR99
    Product Overview:
    Q50GU10FL/CD-3PK Halogen Lamp
    Edison™ halogen bulbs provide a brighter, crisper light that makes your home look its best;That's why professionals choose Edison for exceptional results and longer bulb life;Showcase the beauty of your home with the highest quality of light;Estimated yearly energy costs 2.41 based on 3 hours per day 0.11 per kWh;Estimated yearly energy costs 2.41 based on 3 hours per day $0.11 per kWh;Lasts 1.8 years based on 3 hours per day usage;MR16 shape with GU10 base for use directional fixtures such as recessed can lighting;Input Voltage = 120 volts;GE halogen bulbs deliver crisp, white light. This unsurpassed light quality is ideal for adding depth, drama and interest to any room or interior space. Use GE halogen GU10 bulbs in indoor track and recessed lighting and create a dramatic effect