Square D (Schneider Electric) Q4L3300 Molded Case Circuit Breaker, 300A, 240V, 3-Pole, Q4-Frame, Thermal Magnetic, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 300A, 240V, 3-Pole, Q4-Frame, Thermal Magnetic, Unit Mount - Q4L3300
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 300A, 240V, 3-Pole, Q4-Frame, Thermal Magnetic, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: Q4L3300
    SKU: 88242469
    $3,429.51
    Checking Pricing
         
    Amps:300A
    Interrupting Rating:240VAC,25kA @ 240VAC
    Pole:3P
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # Q4L3300
    • Voltage (Volts) 240 V AC
    • UNSPSC 39121616
    • Amps 300A
    • Interrupting Rating 240VAC,25kA @ 240VAC
    • Pole 3P
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 240V 300A,1500...3000 A,300 A,240 V AC,240 V AC,25 kA at 240 V AC,300 A,3P,Q4-Frame,Thermal Magnetic,UL Listed,circuit breaker,unit mount
    UL Listed