Hoffman (nVent) Q3PBPCDM Qline D Type 4X Pushbutton Enclosure, Polycarbonate, Screw Cover, 3.15 x 6.13 in. | Graybar Store
     
Hoffman (nVent) - Qline D Type 4X Pushbutton Enclosure, Polycarbonate, Screw Cover, 3.15 x 6.13 in. - Q3PBPCDM
+ / - Hover over image to Zoom
Other Views

    Qline D Type 4X Pushbutton Enclosure, Polycarbonate, Screw Cover, 3.15 x 6.13 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: Q3PBPCDM
    SKU: 97099962
    $59.86
    Checking Pricing
         
    Height:3.15 in.
    Width:6.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # Q3PBPCDM
    • Type QLINE#153; D Pushbutton, Type 4X
    • UNSPSC 39121309
    • Brand Q-Line™
    • Height 3.15 in.
    • Materials Polycarbonate
    • Width 6.3 in.
    • SKU Spec Sheet
      Q3PBPCDM Spec Sheet
    • ECCN EAR99
    • Country of Origin EE - Estonia
    Product Overview:
    Qline D polycarbonate 3.15 x 6.13 in. type 4X pushbutton enclosure with screw cover.
    • High-impact polycarbonate material is used for both body and cover
    • Polycarbonate material is easily punched, drilled, filed or sawed
    • Straight side walls permit ganging of multiple enclosures
    • Cross-point captivated cover screws are stainless steel
    • Mounting holes molded directly adjacent to cover screws
    • Cover screws protected by removable caps that are both aesthetic and provide tamper resistance
    • Molded internal pads for mounting optional panels, rails or other components
    • Seamless foam-in-place gasket assures water-tight and dust-tight seal
    • Screws provided for mounting optional panel
    • Mounting hardware furnished
    • Material is halogen free
    • Ratings UL 508A Listed, Type 4, 4X, 12, 13, No. E61997
    • cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, 13, No. E61997
    • Enclosure flammability evaluated per UL 508A
    • NEMA/EEMAC Type 4, 4X, 12
    • CSA File Number 42186: Type 4, 4X, 12
    • IEC 60529, IP67