Square D (Schneider Electric) Q23225NRBC Circuit Breaker Enclosure, 225A, 240V, NEMA 3R | Graybar Store
     
Square D (Schneider Electric) - Circuit Breaker Enclosure, 225A, 240V, NEMA 3R - Q23225NRBC
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker Enclosure, 225A, 240V, NEMA 3R

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: Q23225NRBC
    SKU: 22091393
    $253.50
    Checking Pricing
         
    Amps:100A, 225A
    Breaker Type:QDL-QJL-QGL-QBL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # Q23225NRBC
    • UNSPSC 39121616
    • Amps 100A, 225A
    • Breaker Type QDL-QJL-QGL-QBL
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,ENCL CIR BRKR 240V 225A NEMA 3R CSA
    Square D,ENCL CIR BRKR 240V 225A NEMA 3R CSA