GE Lighting Q20GU10/FL-CD1/3 Halogen Lamps, MR16, Pin/Plug-In Base, 2600K, 5 per Package, 84940, Beam Spread 25°, 20W, 120V, 80 lm Initial Lumens | Graybar Store
     
GE Lighting - Halogen Lamps, MR16, Pin/Plug-In Base, 2600K, 5 per Package, 84940, Beam Spread 25°, 20W, 120V, 80 lm Initial Lumens - Q20GU10/FL-CD1/3
+ / - Hover over image to Zoom
Other Views

    Halogen Lamps, MR16, Pin/Plug-In Base, 2600K, 5 per Package, 84940, Beam Spread 25°, 20W, 120V, 80 lm Initial Lumens

    Manufacturer: GE Lighting
    Manufacturer #: Q20GU10/FL-CD1/3
    SKU: 25820874
    $31.84
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2600
    Packaging:5 per Package
    Alternate Manufacturer Part No.:84940
    Beam Spread:25 °
    Wattage:20 W
    Voltage Rating:120V
    Initial Lumens:80 lm
    Rated Life (Hour):2000
    Overall Length:7.2 in
    CBCP:230
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q20GU10/FL-CD1/3
    • Alternate Manufacturer Part No. 84940
    • Base Type Pin/Plug-In
    • Beam Spread 25 °
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2600
    • Initial Lumens 80 lm
    • Overall Length 7.2 in
    • Rated Life (Hour) 2000
    • Wattage 20 W
    • Packaging 5 per Package
    • Voltage Rating 120V
    • CBCP 230
    • ECCN EAR99
    Product Overview:
    Q20GU10/FL-CD1/3 GE halogen 20 watt MR16 1-pack
    Edison™ halogen bulbs provide a brighter, crisper light that makes your home look its best;That's why professionals choose Edison for exceptional results and longer bulb life;Showcase the beauty of your home with the highest quality of light;Estimated yearly energy costs 2.41 based on 3 hours per day 0.11 per kWh;Estimated yearly energy costs 2.41 based on 3 hours per day $0.11 per kWh;Lasts 1.8 years based on 3 hours per day usage;MR16 shape with GU10 base for use directional fixtures such as recessed can lighting;Input Voltage = 120 volts;GE halogen bulbs deliver crisp, white light. This unsurpassed light quality is ideal for adding depth, drama and interest to any room or interior space. Use GE halogen GU10 bulbs in indoor track and recessed lighting and create a dramatic effect