Panduit Q1S2B2W6N24AFA0 SmartZone™ Network-Enabled vertical power strip, 60A, three phase, 208V | Graybar Store
     
Panduit - SmartZone™ Network-Enabled vertical power strip, 60A, three phase, 208V - Q1S2B2W6N24AFA0
+ / - Hover over image to Zoom
Other Views

    SmartZone™ Network-Enabled vertical power strip, 60A, three phase, 208V

    Manufacturer: Panduit
    Manufacturer #: Q1S2B2W6N24AFA0
    SKU: 25719695
    $2,477.63
    Checking Pricing
         
    Amperage Rating:60A
    Frequency Rating:208V
    Mounting Type:Vertical
    Phase:60
    Voltage Rating:208V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # Q1S2B2W6N24AFA0
    • UNSPSC 39121031
    • Amperage Rating 60A
    • Mounting Type Vertical
    • Phase 60
    Product Overview: