Hoffman (nVent) Q1PBPCDM Qline™ Type 4X Enclosure, PushButton, Screw Cover | Graybar Store
     
Hoffman (nVent) - Qline™ Type 4X Enclosure, PushButton, Screw Cover - Q1PBPCDM
+ / - Hover over image to Zoom
Other Views

    Qline™ Type 4X Enclosure, PushButton, Screw Cover

    Manufacturer: Hoffman (nVent)
    Manufacturer #: Q1PBPCDM
    SKU: 97099959
    $53.05
    Checking Pricing
         
    Height:3.15 in.
    Width:3.23 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # Q1PBPCDM
    • Type QLINE#153; D Pushbutton, Type 4X
    • UNSPSC 39121309
    • Brand Q-Line™
    • Height 3.15 in.
    • Materials Polycarbonate
    • Width 3.23 in.
    • SKU Spec Sheet
      Q1PBPCDM Spec Sheet
    • ECCN EAR99
    • Country of Origin EE - Estonia
    Product Overview:
    PB Enclosure, Bulletin Q41 (QLINE Polycarbonate and ABS Type 4X Enclosures), Size/Dims: 1PB x 22.5mm, Material/Finish: Polycarb
    Used for insulating and housing 30.5-mm or 22.5-mm pushbuttons in hostile environments, QLINE#153; D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. High-impact polycarbonate material is used for both body and cover, Polycarbonate material is easily punched, drilled, filed or sawed, Straight side walls permit ganging of multiple enclosures, Cross-point captivated cover screws are stainless steel, Mounting holes molded directly adjacent to cover screws, Cover screws protected by removable caps that are both aesthetic and provide tamper resistance, Molded internal pads for mounting optional panels, rails or other components, Seamless foam-in-place gasket assures water-tight and dust-tight seal, Screws provided for mounting optional panel, Mounting hardware furnished, Material is halogen free Ratings UL 508A Listed, Type 4, 4X, 12, 13, No. E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, 13, No. E61997, Enclosure flammability evaluated per UL 508A, NEMA/EEMAC Type 4, 4X, 12, CSA File Number 42186: Type 4, 4X, 12, IEC 60529, IP67