Panduit Q1N2B2W6N30APA0 Enabled M Series Rack PDU | Graybar Store
     
Panduit - Enabled M Series Rack PDU - Q1N2B2W6N30APA0
+ / - Hover over image to Zoom
Other Views

    Enabled M Series Rack PDU

    Manufacturer: Panduit
    Manufacturer #: Q1N2B2W6N30APA0
    SKU: 25722139
    $1,676.29
    Checking Pricing
         
    Amperage Rating:60A
    Frequency Rating:208V
    Mounting Type:Vertical Mount
    Phase:60
    Receptacle Configuration:(18) IEC C13/12, IEC C19
    Voltage Rating:208V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # Q1N2B2W6N30APA0
    • UNSPSC 39121031
    • Amperage Rating 60A
    • Mounting Type Vertical Mount
    • Phase 60
    • Receptacle Configuration (18) IEC C13/12, IEC C19
    • Voltage Rating 208V
    • Frequency Rating 208V
    • SKU Spec Sheet
      Q1N2B2W6N30APA0 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, vertical, 60A, 208V three phase delta, (18) IEC C-13 and (12) IEC C-19 receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10' (3m) watertight