Panduit Q1N2B1L2N30AHA0 Monitored Rack PDU, 30A, 208V | Graybar Store
     
Panduit - Monitored Rack PDU, 30A, 208V - Q1N2B1L2N30AHA0
+ / - Hover over image to Zoom
Other Views

    Monitored Rack PDU, 30A, 208V

    Manufacturer: Panduit
    Manufacturer #: Q1N2B1L2N30AHA0
    SKU: 25793999
    $877.18
    Checking Pricing
         
    Amperage Rating:30A
    Frequency Rating:208V
    Mounting Type:Vertical Mount
    Phase:30
    Receptacle Configuration:(24) IEC C13/6, IEC C19
    Voltage Rating:208V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # Q1N2B1L2N30AHA0
    • UNSPSC 39121031
    • Amperage Rating 30A
    • Mounting Type Vertical Mount
    • Phase 30
    • Receptacle Configuration (24) IEC C13/6, IEC C19
    • Voltage Rating 208V
    • Frequency Rating 208V
    • SKU Spec Sheet
      Q1N2B1L2N30AHA0 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, vertical, 30A, 208V single phase vertical, (24) IEC C-13 and (6) IEC C-19 receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10' (3m) NEMA L6