Panduit Q1N1B1D0A24AKA0 SmartZone Network-Enabled M Series Rack PDU | Graybar Store
     
Panduit - SmartZone Network-Enabled M Series Rack PDU - Q1N1B1D0A24AKA0
+ / - Hover over image to Zoom
Other Views

    SmartZone Network-Enabled M Series Rack PDU

    Manufacturer: Panduit
    Manufacturer #: Q1N1B1D0A24AKA0
    SKU: 25842563
    $755.37
    Checking Pricing
         
    Amperage Rating:20A
    Frequency Rating:120V
    Mounting Type:Vertical Mount
    Phase:20
    Receptacle Configuration:(24) NEMA 5-20R
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # Q1N1B1D0A24AKA0
    • UNSPSC 39121031
    • Amperage Rating 20A
    • Mounting Type Vertical Mount
    • Phase 20
    • Receptacle Configuration (24) NEMA 5-20R
    • Voltage Rating 120V
    • Frequency Rating 120V
    • SKU Spec Sheet
      Q1N1B1D0A24AKA0 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, vertical, 20A, 120V single phase, (24) NEMA 5-20R receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10' (3m) NEMA L5-20P input cord. Dimensi