Hoffman (nVent) Q18138PCE Qline™ Type 4X Enclosure, Screw Cover, 2.91 x 6.89 x 4.92 in. | Graybar Store
     
Hoffman (nVent) - Qline™ Type 4X Enclosure, Screw Cover, 2.91 x 6.89 x 4.92 in. - Q18138PCE
+ / - Hover over image to Zoom
Other Views

    Qline™ Type 4X Enclosure, Screw Cover, 2.91 x 6.89 x 4.92 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: Q18138PCE
    SKU: 97099871
    $51.32
    Checking Pricing
         
    Depth:4.92 in.
    Height:2.91 in.
    Width:6.89 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # Q18138PCE
    • Type QLINE#153; E, Type 4X
    • UNSPSC 39121309
    • Brand Q-Line™
    • Depth 4.92 in.
    • Height 2.91 in.
    • Materials Polycarbonate
    • Width 6.89 in.
    • SKU Spec Sheet
      Q18138PCE Spec Sheet
    • ECCN EAR99
    • Country of Origin EE - Estonia
    Product Overview:
    J Box Type 4X / Screw Cover, Bulletin Q41 (QLINE Polycarbonate and ABS Type 4X Enclosures), Size/Dims: 175x125x74mm, Material/Finish: Polycarb
    QLINE#153; E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. , The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Body is impact-resistant polycarbonate for PCE series and ABS for ABE series, Opaque and clear covers are impact-resistant polycarbonate for PCE, opaque covers are ABS for ABE series, Polycarbonate and ABS material is easily punched, drilled, filed or sawed, Cross-point flush cover screws are strong, durable polyamide, Cover includes a molded-in wire lead hole, Mounting tracks along body side walls for PC card installation, Molded internal pads for mounting optional panels, rails and other components, Seamless foam-in-place gasket assures water-tight and dust-tight seal, Material is halogen free Ratings Polycarbonate Enclosure, UL 508A Listed, Type 4, 4X, 6, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 6, 12, 13, File No. E61997, Enclosure flammability evaluated per UL 508A, NEMA/EEMAC Type 4, 4X, 6, 12, 13, CSA File No. 42186: Ty