Hoffman (nVent) Q1689PCD Qline™ Type 4X Enclosure, Screw Cover, 3.15 x 6.13 in. | Graybar Store
     
Hoffman (nVent) - Qline™ Type 4X Enclosure, Screw Cover, 3.15 x 6.13 in. - Q1689PCD
+ / - Hover over image to Zoom
Other Views

    Qline™ Type 4X Enclosure, Screw Cover, 3.15 x 6.13 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: Q1689PCD
    SKU: 97099843
    $52.25
    Checking Pricing
         
    Height:3.15 in.
    Width:6.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # Q1689PCD
    • Type QLINE#153; D, Type 4X
    • UNSPSC 39121309
    • Brand Q-Line™
    • Height 3.15 in.
    • Materials Polycarbonate
    • Width 6.3 in.
    • SKU Spec Sheet
      Q1689PCD Spec Sheet
    • ECCN EAR99
    • Country of Origin EE - Estonia
    Product Overview:
    J Box Type 4X / Screw Cover, Bulletin Q41 (QLINE Polycarbonate and ABS Type 4X Enclosures), Size/Dims: 160x80x85mm, Material/Finish: Polycarb
    QLINE#153; D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. , The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Body is impact-resistant polycarbonate for PCD series and ABS for ABD series, Opaque and clear covers are impact-resistant polycarbonate for PCD series and ABS for ABD series, Polycarbonate material is easily punched, drilled, filed or sawed, Straight side walls permit ganging of multiple enclosures, Cross-point captivated cover screws are stainless steel, Mounting holes molded directly adjacent to cover screws, Cover screws protected by removable caps that are aesthetic and provide tamper resistance, Molded internal pads for mounting optional panels, rails and other components, Panel mounting feature on both body and cover, Seamless foam-in-place gasket assures water-tight and dust-tight seal, Screws provided for mounting optional panel, Material is halogen free Ratings Polycarbonate Enclosure, UL 508A Listed, Type 4, 4X, 6, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 6, 12, 13, File No. E61997, Enclosure flammability evaluated per UL 508A, NEMA/EEMAC Type 4, 4X, 6, 12, 13, CSA File No. 42186: Ty