Hoffman (nVent) Q1612PD Qline™ Panel, Type 4X Enclosure, Steel, 130 x 100 mm | Graybar Store
     
Hoffman (nVent) - Qline™ Panel, Type 4X Enclosure, Steel, 130 x 100 mm - Q1612PD
+ / - Hover over image to Zoom
Other Views

    Qline™ Panel, Type 4X Enclosure, Steel, 130 x 100 mm

    Manufacturer: Hoffman (nVent)
    Manufacturer #: Q1612PD
    SKU: 97099853
    $6.81
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Brand or Series:Q-Line™
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # Q1612PD
    • Application Industrial
    • Type Panels
    • UNSPSC 39121321
    • Brand or Series Q-Line™
    • Material Steel
    • For Use With fits 160x120mm
    • SKU Spec Sheet
      Q1612PD Spec Sheet
    • ECCN EAR99
    • Country of Origin EE - Estonia
    Product Overview:
    Panel, QLINE D / 130x100mm, Bulletin Q41Y (QLINE Type 4X Encl. Panels and Accessories), Size/Dims: fits 160x120mm, Material/Finish: Steel/zinc