Panduit PZLRB4P6 Rack, Overhead, Four-Post, 6 RU | Graybar Store
     
Panduit - Rack, Overhead, Four-Post, 6 RU - PZLRB4P6
+ / - Hover over image to Zoom
Other Views

    Rack, Overhead, Four-Post, 6 RU

    Manufacturer: Panduit
    Manufacturer #: PZLRB4P6
    SKU: 25814801
    $597.82
    Checking Pricing
         
    Color:Black
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PZLRB4P6
    • Color Black
    • Type Overhead Distribution
    • UNSPSC 43223301
    Product Overview:
    Rack, Overhead, Four-Post, 6 RU
    The Panduit Four-post Overhead Rack System allows users to shift server row switching and patching equipment up above racks and cabinets, allowing maximum equipment utilization. The equipment can also be adjusted from 18"H (457mm) to 30"H