Panduit PZCFK PanZone®, Cabinet Fan Kit, Steel, 14.19 x 6.94 x 1.98 in, Black | Graybar Store
     
Panduit - PanZone®, Cabinet Fan Kit, Steel, 14.19 x 6.94 x 1.98 in, Black - PZCFK
+ / - Hover over image to Zoom
Other Views

    PanZone®, Cabinet Fan Kit, Steel, 14.19 x 6.94 x 1.98 in, Black

    Manufacturer: Panduit
    Manufacturer #: PZCFK
    SKU: 25110038
    $198.54
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Use with PZC12W, PZC12S, PZC12P, PZWMC12W and PZWMC12P Enclosures
    Color:Black
    Depth:6.94 in.
    Height:14.19 in.
    Width:1.98 in.
    Brand or Series:PanZone®
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PZCFK
    • Color Black
    • Type Cabinet Fan Kit
    • UNSPSC 39121300
    • Additional Features Use with PZC12W, PZC12S, PZC12P, PZWMC12W and PZWMC12P Enclosures
    • Brand or Series PanZone®
    • Depth 6.94 in.
    • Height 14.19 in.
    • Width 1.98 in.
    • Material Steel
    • SKU Spec Sheet
      PZCFK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PanZone®, Cabinet Fan Kit, Steel, 14.19 x 6.94 x 1.98 in, Black