Maclean Power Systems PY10SD005-2E-SM Heavy Duty 10 ft. Deadend Crossarm (4 x 6 in.) | Graybar Store
     
Maclean Power Systems - Heavy Duty 10 ft. Deadend Crossarm (4 x 6 in.) - PY10SD005-2E-SM
+ / - Hover over image to Zoom
Other Views

    Heavy Duty 10 ft. Deadend Crossarm (4 x 6 in.)

    Manufacturer: Maclean Power Systems
    Manufacturer #: PY10SD005-2E-SM
    SKU: 25271788
    $511.38
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:PY Series
    Color Code:Grey
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # PY10SD005-2E-SM
    • UNSPSC 39121700
    • Brand or Series PY Series
    • Color Code Grey
    • Length 10 ft.
    • ECCN EAR99
    Product Overview: