Bussmann (Eaton) PWR1PLP Low Profile Feeder Terminal, For Type SC Fuses, 1000 VAC/100VDC | Graybar Store
     
Bussmann (Eaton) - Low Profile Feeder Terminal, For Type SC Fuses, 1000 VAC/100VDC - PWR1PLP
+ / - Hover over image to Zoom
Other Views

    Low Profile Feeder Terminal, For Type SC Fuses, 1000 VAC/100VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PWR1PLP
    SKU: 25435515
    $11.77
    Checking Pricing
         
    Amps:115A
    Voltage Rating:1000 Vac, 100 VDC
    Use With:type SC Fuses, 1000 VAC/100VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PWR1PLP
    • UNSPSC 39121624
    • Amps 115A
    • Accessory Type Feeder Terminal
    • Use With type SC Fuses, 1000 VAC/100VDC
    • Voltage Rating 1000 Vac, 100 VDC
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    1-Phase Low-Profile Feeder Terminal (100, 115A, Low Profile Feeder Terminal, Used with Type SC fuses, 1000 Vac, 100 Vdc
    1-Phase Low-Profile Feeder Terminal (100, 115A, Low Profile Feeder Terminal, Used with Type SC fuses, 1000 Vac, 100 Vdc