Brady PWM-PK-11 Porta-Pack® Wire Markers, 1 to 30, Black on White | Graybar Store
     
Brady - Porta-Pack® Wire Markers, 1 to 30, Black on White - PWM-PK-11
+ / - Hover over image to Zoom
Other Views

    Porta-Pack® Wire Markers, 1 to 30, Black on White

    Manufacturer: Brady
    Manufacturer #: PWM-PK-11
    SKU: 88040635
    $31.05
    Checking Pricing
         
    Quick Order:Y
    Color:Black on White
    Material:Cloth
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PWM-PK-11
    • Color Black on White
    • UNSPSC 39131506
    Product Overview:
    Porta-Pack® 1 to 30 Wire Markers, Cloth, 1.56 in. H x 0.22 in. W, Matte Finish, Cloth Material, Black on White

    • Excellent flexibility for wrapping around curved surfaces
    • Brady B-500 repositionable vinyl cloth
    • Slim, lightweight, and easy to carry
    • Includes 10 pages and terminal marker