B-Line (Eaton) PWK53 NEMA 4/12 Framed Window Kit | Graybar Store
     
B-Line (Eaton) - NEMA 4/12 Framed Window Kit - PWK53
+ / - Hover over image to Zoom
Other Views

    NEMA 4/12 Framed Window Kit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: PWK53
    SKU: 97214726
    $297.39
    Checking Pricing
         
    Color:ANSI 61 Grey
    Standard:UL
    Height:7.5 in.
    Width:5.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # PWK53
    • Color ANSI 61 Grey
    • Type Framed Window Kit
    • UNSPSC 39121321
    • Height 7.5 in.
    • Materials Polyester Powder Coated Steel Frame, 0.25 In Thick Polycarbonate Window
    • Width 5.5 in.
    • For Use With NEMA 4/12 Enclosure
    • Standard UL
    • SKU Spec Sheet
      PWK53 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TYPE 4/12 FRAMED WINDOW KIT