Hubbell Wiring Device - Kellems PWFBMPCR15GRY Floor Box Assembly, Grey, 1.28 in D, 1 Gang | Graybar Store
     
Hubbell Wiring Device - Kellems - Floor Box Assembly, Grey, 1.28 in D, 1 Gang - PWFBMPCR15GRY
+ / - Hover over image to Zoom
Other Views

    Floor Box Assembly, Grey, 1.28 in D, 1 Gang

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PWFBMPCR15GRY
    SKU: 25823919
    $21.62
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Grey
    Depth:1.28 in.
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PWFBMPCR15GRY
    • Color Grey
    • UNSPSC 39121307
    • Depth 1.28 in.
    Product Overview:
    Pre-Wired Floor Boxes, 6-Gang, With Plate, CR15GRY, Stranded Wire